Motion
LDTS 1/5

SKF
LDTS 1/5

5000 ml Size, Can Container, White Color, Food Grade
Mi Item #03551830
MFR #LDTS 1/5
Price$1,108.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LDTS 1/5

5000 ml Size, Can Container, White Color, Food Grade
Mi Item #03551830
MFR #LDTS 1/5

Mfr description
LDTS 1/5 DRY TABLETOP LUBRICANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,108.83/each

Specifications

Dimensions

  • Container Size
    5000 ml
  • Net Weight
    9.26 lbs
  • Shelf Life
    2 yr

Details

  • Base Type
    Mineral Oil, PTFE
  • Certification
    NSF H1
  • Color
    White
  • Container Type
    Can
  • Flash Point
    338 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    23 °F
  • NSF Rating
    H1
  • Oil Type
    Mineral/PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)