Motion
UK217
Ball Insert Bearing - Straight Bore, 85 mm Bore Diam., 150 mm OD, 46 mm Width, Standard Duty, Adapter Mount Locking
MI ITEM #03551968
MFR #UK217
Price$406.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 85 mm Bore Diam., 150 mm OD, 46 mm Width, Standard Duty, Adapter Mount Locking
MI ITEM #03551968
MFR #UK217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$406.30/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Inner Ring Width  
    46 mm
  • Outer Ring Width  
    34 mm
  • Outside Diameter  
    150 mm
  • Overall Width
    46 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    0808250312979
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8500 kgf
  • Radial Static Load Capacity
    6300 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UK200
  • UPC_NO
    0808250312979

Overview

Mfr description
UK217 ADAPTER SLEEVE BRG NO ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought