Motion
WS16F16-BOP
WS-BOP Series Hydraulic Plug - Steel Body Material, 2 in NPTF, 2 – 11-1/2 Female Thread, 5000 psi psi, 2 in Body Size
MI ITEM #03551976
MFR #WS16F16-BOP
List Price$664.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WS-BOP Series Hydraulic Plug - Steel Body Material, 2 in NPTF, 2 – 11-1/2 Female Thread, 5000 psi psi, 2 in Body Size
MI ITEM #03551976
MFR #WS16F16-BOP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$664.66/each for your price

Overview

Mfr description
WS16F16-BOP SAFETY NIPPLE 2"STEEL

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    2 in
  • Actual Thread Size
    2 – 11-1/2 NPTF
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    5000 psi
  • Body Material
    Steel
  • Description Keyword
    2 in NPTF, 2 – 11-1/2 Female Thread
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    2 in
  • Length
    7.05 in
  • Burst Pressure
    15000 psi
  • Standard Interchange
    Snap-Tite 75-Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought