Motion
MY-S63A
Pneumatic Cylinder Mounting Hardware - For use with My1B Guided Cylinder, 63 mm Bore, Includes Side Support Bracket, Pkg Deg F 2
Mi Item #03552055
MFR #MY-S63A
Price$54.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Cylinder Mounting Hardware - For use with My1B Guided Cylinder, 63 mm Bore, Includes Side Support Bracket, Pkg Deg F 2
Mi Item #03552055
MFR #MY-S63A

Mfr description
MY-S63A BRACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.54/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Cylinder Size
    63 mm
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Guided Cylinder
  • For Use With
    My1B Guided Cylinder
  • Hardware Type
    Side Support Bracket
  • Includes
    Pkg Deg F 2, Side Support Bracket
  • Mounting Type
    Side Support
  • Number Of Pieces
    2
  • Replacement Part Type
    Mounting Hardware
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)