Motion
CLK2PB63-150Y-B-P74SE

SMC CORP OF AMERICA
CLK2PB63-150Y-B-P74SE

CLK2PB63-150Y-B-P74SE
MI ITEM #03552070
MFR #CLK2PB63-150Y-B-P74SE
Price$942.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2PB63-150Y-B-P74SE

CLK2PB63-150Y-B-P74SE
MI ITEM #03552070
MFR #CLK2PB63-150Y-B-P74SE

Mfr description
CLK2PB63-150Y-B-P74SE CYLINDER
  • Strong magnet type
  • Bore size (mm): 40-63
  • Stroke (mm): 50-150
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$942.88/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Lead Wire Length
    0.30 m
  • Overall Body Height
    110.5 mm
  • Overall Body Length
    384 mm
  • Overall Body Width
    74 mm
  • Overall Width
    0.7700 in, 19.50 mm
  • Port Size
    1/4 BSPT
  • Stroke  
    150 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Bracket 1
    Rod
  • Clamp Rod Connection Type
    19.5 mm Clevis
  • Clamp Speed Range
    50 to 500 mm/s
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    B-P74SE
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Starting Pressure
    +0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Action
    Spring Locking (Exhaust Locking)
  • Locking Direction
    Clamped
  • Locking Position
    Any Position
  • Magnet
    Built-in Strong Magnet
  • Maximum Clamping Force
    1680 (Pull) N, 1870 (Push) N
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Built-In Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLK
  • Special Applications
    Magnetic Field Resistant
  • Standards Met
    JIS Class 2
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)