Motion
DSD28-930-866

ROLLON CORP
DSD28-930-866

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 866 mm, 930 mm Long
MI ITEM #03552136
MFR #DSD28-930-866
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DSD28-930-866

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 866 mm, 930 mm Long
MI ITEM #03552136
MFR #DSD28-930-866

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DSD28-930-866, SIZE 28 TLSPC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    28 mm
  • Stroke
    866 mm
  • Length
    930 mm
  • Extension
    100 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    N
  • Radial Static Load Capacity
    2581 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+110 °C
  • Package Quantity
    1
  • Weight
    13.0944 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text