Motion
NS815-21T 1-1/2IN 1KW1SS PA GR

REXNORD INC
NS815-21T 1-1/2IN 1KW1SS PA GR

10028604 / NS815-21T_1-1/2IN_1KW1SS_PA_GR
Mi Item #03553218
MFR #NS815-21T 1-1/2IN 1KW1SS PA GR
Price$225.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS815-21T 1-1/2IN 1KW1SS PA GR

10028604 / NS815-21T_1-1/2IN_1KW1SS_PA_GR
Mi Item #03553218
MFR #NS815-21T 1-1/2IN 1KW1SS PA GR

Mfr description
614-28-11 NS815-21T 1-1/2 KWSS
  • 815 Series Molded Split Sprocket with 21Teeth and a 1-1/2in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.06/each

Specifications

Dimensions

  • Bore Diameter
    1 1/2 in
  • Length Through Bore
    2 in
  • Maximum Bore
    1-5/8 in
  • Pitch Diameter  
    5.0880 in
  • Weight
    1.01 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS815
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Style
    A
  • Includes
    Set Screws
  • Keyway Type
    Straight
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Teeth  
    21
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699262476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)