Motion
57853
Jobber Length Drill Bit Set - 550 Series, Cobalt High Speed Steel Material, #60 Smallest Drill Bit Size, #1 Largest Drill Bit Size, 135 ° Point Angle, 60 Pieces
Mi Item #03553232
MFR #57853
Price$325.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - 550 Series, Cobalt High Speed Steel Material, #60 Smallest Drill Bit Size, #1 Largest Drill Bit Size, 135 ° Point Angle, 60 Pieces
Mi Item #03553232
MFR #57853

Mfr description
57853 DRILL BIT SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$325.83/each

Specifications

Dimensions

  • Drill Bit Size
    #1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9
  • Flute Length
    17.46 mm, 19.05 mm, 22.23 mm, 25.4 mm, 28.58 mm, 31.75 mm, 34.93 mm, 36.51 mm, 38.1 mm, 41.28 mm, 44.45 mm, 47.63 mm, 50.8 mm, 53.98 mm, 55.56 mm, 58.74 mm, 61.91 mm, 63.5 mm, 66.68 mm
  • Largest Drill Bit Size
    #1
  • Overall Length
    41.28 mm, 44.45 mm, 47.63 mm, 50.8 mm, 53.98 mm, 57.15 mm, 60.33 mm, 63.5 mm, 66.68 mm, 69.85 mm, 73.03 mm, 76.2 mm, 79.38 mm, 82.55 mm, 85.73 mm, 88.9 mm, 92.08 mm, 95.25 mm, 98.43 mm
  • Shank Diameter
    1.02 mm, 1.04 mm, 1.07 mm, 1.09 mm, 1.18 mm, 1.32 mm, 1.4 mm, 1.51 mm, 1.61 mm, 1.7 mm, 1.78 mm, 1.85 mm, 1.93 mm, 1.99 mm, 2.06 mm, 2.08 mm, 2.18 mm, 2.26 mm, 2.37 mm, 2.44 mm, 2.49 mm, 2.53 mm, 2.58 mm, 2.64 mm, 2.71 mm, 2.79 mm, 2.82 mm, 2.87 mm, 2.95 mm, 3.05 mm, 3.26 mm, 3.45 mm, 3.57 mm, 3.66 mm, 3.73 mm, 3.8 mm, 3.86 mm, 3.91 mm, 3.99 mm, 4.04 mm, 4.09 mm, 4.22 mm, 4.31 mm, 4.39 mm, 4.5 mm, 4.57 mm, 4.62 mm, 4.7 mm, 4.8 mm, 4.85 mm, 4.91 mm, 4.98 mm, 5.05 mm, 5.11 mm, 5.18 mm, 5.22 mm, 5.31 mm, 5.41 mm, 5.61 mm, 5.79 mm
  • Smallest Drill Bit Size
    #60

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Straw
  • Material
    Cobalt High Speed Steel
  • Number Of Pieces
    60
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    550
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    662355578537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)