Motion
270L075UK

MEGADYNE
270L075UK

L, 0.3750 in Pitch, 27.0000 in Pitch Length, 0.7500 in Width, 72 Teeth, Chloroprene Material
Mi Item #03553249
MFR #270L075UK
Price$53.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
270L075UK

L, 0.3750 in Pitch, 27.0000 in Pitch Length, 0.7500 in Width, 72 Teeth, Chloroprene Material
Mi Item #03553249
MFR #270L075UK

Mfr description
270L075UK TIMING BELT - MEGAPOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.44/each

Specifications

Dimensions

  • Overall Length
    27.0000 in
  • Overall Width  
    0.7500 in
  • Pitch
    0.3750 in
  • Pitch Length
    27.0000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    72
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)