Overview
Mfr description
MB2115R48 ND FLANGE BLOCK W/ND BRG
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Round
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingSpherical Roller
- UPC_NO698210010386
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data