Overview
Mfr description
RFN7006IN X 1 3/4
- Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.
Specifications
- Manufacturer Catalog Number7006-1.7500
- Weight1.54 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058105630
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data