Motion
61463685510

NORTON ABRASIVES
61463685510

CJB6 Honing Stone - Coarse Grade, P100 Grit, 6 in Length, 2 in Width, 1 in Thickness, Silicon Carbide Material
Mi Item #03553455
MFR #61463685510
Price$54.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685510

CJB6 Honing Stone - Coarse Grade, P100 Grit, 6 in Length, 2 in Width, 1 in Thickness, Silicon Carbide Material
Mi Item #03553455
MFR #61463685510

Mfr description
61463685510
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.56/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Overall Thickness
    1 in
  • Overall Width
    2 in

Details

  • Grade
    Coarse
  • Grit Number
    P100
  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463685510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)