Motion
035328

DODGE
035328

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #03553475
MFR #035328
Price$10,256.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035328

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #03553475
MFR #035328

Mfr description
SAF 544 X 7-15/16 HOUSING 035328
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,256.37/each

Specifications

Dimensions

  • Compatible Bore Diameter
    7.9375 in

Details

  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)