Specifications
Details
- Country of OriginUS
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Housing TypeP4B - 4 Bolt Pillow Block
- Material035337
- Product TypePillow Block Housings
- Seal TypeLabyrinth
- Shaft AttachmentAdapter
- UPC_NO782475840632
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)