Motion
48872
Flanged Locking Assembly - B103 Series, 18 mm ID, 47 mm OD
Mi Item #03553572
MFR #48872
Price$126.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B103 Series, 18 mm ID, 47 mm OD
Mi Item #03553572
MFR #48872

Mfr description
T301018 B103 18MM X 47MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.65/each

Specifications

Dimensions

  • Bolt Size
    M6 x 20
  • Bore Diameter
    18 mm
  • Hub Contact Pressure
    17549.5 psi
  • Maximum Transmitted Thrust
    8176.5 lbf
  • Outside Diameter  
    47 mm
  • Overall Length
    1.1220 in
  • Screw Size
    M6 x 20
  • Thickness
    1.12 in
  • Weight
    0.6 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    14 N-m
  • Maximum Transmitted Torque
    327 N-m
  • Number Of Locking Screws
    5
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Series
    B103
  • Transmissible Axial Force
    8176.5 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)