Motion
48873
Keyless Bushings - B103 Series, 19 mm ID, 47 mm OD, 28.5 mm LTB
MI ITEM #03553573
MFR #48873
Price$91.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 19 mm ID, 47 mm OD, 28.5 mm LTB
MI ITEM #03553573
MFR #48873

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.77/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M6 x 20
  • Bore Diameter
    19 mm
  • Hub Contact Pressure
    17549.6 psi
  • Length Through Bore  
    28.5 mm
  • Maximum Transmitted Thrust
    36371 N
  • Outside Diameter  
    47 mm
  • Screw Size
    M6 x 20
  • Weight
    0.600 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    14 Nm
  • Manufacturer Catalog Number
    T301019
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    346 Nm
  • Number Of Locking Screws
    5
  • Series
    B103
  • UPC_NO
    662345058704

Overview

Mfr description
T301019 B103 19MM X 47MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text