Motion
48927
Keyless Bushings - B103 Series, 4.7500 in ID, 6.4960 in OD, 1.5940 in LTB
Mi Item #03553580
MFR #48927
Price$617.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 4.7500 in ID, 6.4960 in OD, 1.5940 in LTB
Mi Item #03553580
MFR #48927

Mfr description
T302412 B103 4-3/4" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$617.17/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M12 x 35
  • Bore Diameter
    4.7500 in
  • Bore Size
    4.7500 in
  • Hub Contact Pressure
    27200 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    68184 lbs
  • Outside Diameter  
    6.4960 in
  • Overall Length
    1.7720 in
  • Screw Size
    M12 x 35
  • Weight
    7.100 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    90 ft lb
  • Manufacturer Catalog Number
    T302412
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    13495 ft lb
  • Number Of Locking Screws
    9
  • Series
    B103
  • Transmissible Axial Force
    68184 lbf
  • UPC_NO
    662345059213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)