Motion
55300
Flanged Locking Assembly - 7.087 in ID, 7.0870 in OD
Mi Item #03553581
MFR #55300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - 7.087 in ID, 7.0870 in OD
Mi Item #03553581
MFR #55300

Mfr description
B302500 B103 5" KEYLESS LOCKING ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    M14 x 40
  • Bore Diameter
    7.087 in
  • Hub Contact Pressure
    24620 psi
  • Outside Diameter  
    7.0870 in
  • Screw Size
    M14 x 40
  • Weight
    11 lbs

Details

  • Installation Torque
    135 lb-ft
  • Number Of Locking Screws
    9
  • Product Types
    Flanged Locking Assemblies (Internal)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)