Motion
B302700
Flanged Locking Assembly - B103 Series, 9.252 in ID, 9.2520 in OD
MI ITEM #03553582
MFR #B302700
List Price$1,728.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B103 Series, 9.252 in ID, 9.2520 in OD
MI ITEM #03553582
MFR #B302700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,728.30/each for your price

Overview

Mfr description
B302700 B103 7" KEYLESS LOCKING ASSEMBLY

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    117391 lbf
  • Maximum Transmitted Torque
    34239 ft-lbs
  • Maximum Transmitted Thrust
    117391 lbf
  • Number Of Locking Screws
    12
  • Screw Size
    M14 x 40
  • Hub Contact Pressure
    19429 psi
  • Overall Length
    65 mm
  • Series
    B103
  • Installation Torque
    135 lb-ft
  • Weight
    20 lbs
  • Bore Diameter
    9.252 in
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Bolt Size
    M14 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text