Motion
T302707
Flanged Locking Assembly - B103 Series, 9.843 in ID, 9.8430 in OD
MI ITEM #03553583
MFR #T302707
Your Price$1,333.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B103 Series, 9.843 in ID, 9.8430 in OD
MI ITEM #03553583
MFR #T302707

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,333.25/each(List $1,861.64)

Overview

Mfr description
T302707 B103 7-7/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    146738 lbf
  • Maximum Transmitted Torque
    45474 ft-lbs
  • Maximum Transmitted Thrust
    146738 lb
  • Number Of Locking Screws
    15
  • Screw Size
    M14 x 40
  • Hub Contact Pressure
    22829 psi
  • Overall Length
    65 mm
  • Series
    B103
  • Installation Torque
    135 lb-ft
  • Weight
    22 lbs
  • Bore Diameter
    9.843 in
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Bolt Size
    M14 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text