Motion
48887
Keyless Bushings - 95 mm ID, 135 mm OD, 40.5 mm LTB
Mi Item #03553584
MFR #48887
Price$222.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 95 mm ID, 135 mm OD, 40.5 mm LTB
Mi Item #03553584
MFR #48887

Mfr description
T301095 B103 95MM X 135MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.31/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M10 x 30
  • Bore Diameter
    95 mm
  • Hub Contact Pressure
    180
  • Length Through Bore  
    40.5 mm
  • Maximum Transmitted Thrust
    219688 N
  • Outside Diameter  
    135 mm
  • Overall Length
    1.5945 in
  • Screw Size
    M10 x 30
  • Weight
    4.700 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    68 Nm
  • Manufacturer Catalog Number
    T301095
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    10435 Nm
  • Number Of Locking Screws
    10
  • Transmissible Axial Force
    49387.8 lbf
  • UPC_NO
    662345058841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)