Motion
T601015
Keyless Bushings - B106 Series, 15 mm ID, 28 mm OD, 1.5940 in LTB
MI ITEM #03553586
MFR #T601015
Your Price$62.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 15 mm ID, 28 mm OD, 1.5940 in LTB
MI ITEM #03553586
MFR #T601015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.75/each(List $86.59)

Overview

Mfr description
T601015 B106 15MM X 28MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2183.57 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    73 Nm
  • Maximum Transmitted Thrust
    9713 N
  • Number Of Locking Screws
    4
  • Screw Size
    M4 x 12
  • Hub Contact Pressure
    9572 psi
  • Overall Length
    0.8071 in
  • Series
    B106
  • Manufacturer Product Page
  • Installation Torque
    5 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T601015
  • Weight
    0.100 lbs
  • UPC_NO
    662345060554
  • Bore Diameter
    15 mm
  • Bolt Size
    M4 x 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text