Motion
T601018
Flanged Locking Assembly - B106 Series, 3.74 in ID, 47 mm OD
MI ITEM #03553587
MFR #T601018
List Price$86.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B106 Series, 3.74 in ID, 47 mm OD
MI ITEM #03553587
MFR #T601018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.59/each for your price

Overview

Mfr description
T601018 B106 18MM X 47MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    5897.64 lbf
  • Maximum Transmitted Torque
    236 N-m
  • Number Of Locking Screws
    5
  • Screw Size
    M6 x 20
  • Hub Contact Pressure
    12618.28 psi
  • Overall Length
    17 mm
  • Series
    B106
  • Installation Torque
    16 N-m
  • Weight
    0.6 lbs
  • Bore Diameter
    3.74 in
  • Thickness
    1.12 in
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Bolt Size
    M6 x 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text