Motion
49120
Keyless Bushings - B106 Series, 2.1250 in ID, 3.3460 in OD, 1.5940 in LTB
Mi Item #03553588
MFR #49120
Price$90.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 2.1250 in ID, 3.3460 in OD, 1.5940 in LTB
Mi Item #03553588
MFR #49120

Mfr description
T602202 B106 2-1/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.77/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 25
  • Bore Diameter
    2.1250 in
  • Bore Size
    2.1250 in
  • Hub Contact Pressure
    18516 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    18393 lbs
  • Outside Diameter  
    3.3460 in
  • Overall Length
    1.3580 in
  • Screw Size
    M8 x 25
  • Weight
    1.900 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft lb
  • Manufacturer Catalog Number
    T602202
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1629 ft lb
  • Number Of Locking Screws
    8
  • Series
    B106
  • Transmissible Axial Force
    18393 lbs
  • UPC_NO
    662345060998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)