Motion
49125
Keyless Bushings - B106 Series, 2.6875 in ID, 4.3307 in OD, 1.5940 in LTB
MI ITEM #03553589
MFR #49125
Price$134.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 2.6875 in ID, 4.3307 in OD, 1.5940 in LTB
MI ITEM #03553589
MFR #49125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.42/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 30
  • Bore Diameter
    2.6875 in
  • Bore Size
    2.6875 in
  • Hub Contact Pressure
    19337 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    29831 lbs
  • Outside Diameter  
    4.3307 in
  • Screw Size
    M10 x 30
  • Weight
    3.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    T602211
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    3340 ft lb
  • Number Of Locking Screws
    8
  • Series
    B106
  • UPC_NO
    662345061049

Overview

Mfr description
T602211 B106 2-11/16" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text