Motion
T601280
Keyless Bushings - 280 mm ID, 1.5940 in LTB
MI ITEM #03553591
MFR #T601280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 280 mm ID, 1.5940 in LTB
MI ITEM #03553591
MFR #T601280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T601280 B106-280 X 355 LOCKING ASSY

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    124894 N-m
  • Maximum Transmitted Thrust
    892098 N
  • Screw Size
    M18 x 50
  • Hub Contact Pressure
    111
  • Manufacturer Product Page
  • Installation Torque
    475 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T601280
  • UPC_NO
    662345060820
  • Bore Diameter
    280 mm
  • Bolt Size
    M18 x 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text