Motion
T602209
Keyless Bushings - B106 Series, 2.5625 in ID, 3.7400 in OD, 1.5940 in LTB
MI ITEM #03553592
MFR #T602209
List Price$147.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 2.5625 in ID, 3.7400 in OD, 1.5940 in LTB
MI ITEM #03553592
MFR #T602209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.20/each for your price

Overview

Mfr description
T602209 B106 2-9/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    20693 lbs
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    2209 ft lb
  • Maximum Transmitted Thrust
    20693 lbs
  • Number Of Locking Screws
    9
  • Screw Size
    M8 x 25
  • Hub Contact Pressure
    18638 psi
  • Overall Length
    1.3580 in
  • Series
    B106
  • Manufacturer Product Page
  • Installation Torque
    30 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T602209
  • Weight
    2.100 lbs
  • UPC_NO
    662345061032
  • Bore Diameter
    2.5625 in
  • Bore Size
    2.5625 in
  • Bolt Size
    M8 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text