Motion
47318
Keyless Bushings - B106 Series, 3.0000 in ID, 4.7240 in OD, 1.5940 in LTB
Mi Item #03553593
MFR #47318
Price$116.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 3.0000 in ID, 4.7240 in OD, 1.5940 in LTB
Mi Item #03553593
MFR #47318

Mfr description
B602300 B106 3" KEYLESS LOCKING ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.90/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 30
  • Bore Diameter
    3.0000 in
  • Bore Size
    3.0000 in
  • Hub Contact Pressure
    17726 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    29831 lbs
  • Outside Diameter  
    4.7240 in
  • Overall Length
    1.5940 in
  • Screw Size
    M10 x 30
  • Weight
    4.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    B602300
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    3729 ft lb
  • Number Of Locking Screws
    8
  • Series
    B106
  • Transmissible Axial Force
    29831 lbf
  • UPC_NO
    662345044509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)