Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 320 mm ID, 1.5940 in LTB
MI ITEM #03553595
MFR #T601320

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
T601320 B106-320 X 405 LOCKING ASSY

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    206318 N-m
  • Maximum Transmitted Thrust
    1289490 N
  • Screw Size
    M20 x 50
  • Hub Contact Pressure
    114
  • Manufacturer Product Page
  • Installation Torque
    678 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T601320
  • UPC_NO
    662345060844
  • Bore Diameter
    320 mm
  • Bolt Size
    M20 x 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text