Motion
49126
Keyless Bushings - 3.3750 in ID, 4.9210 in OD, 1.5940 in LTB
Mi Item #03553596
MFR #49126
Price$203.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 3.3750 in ID, 4.9210 in OD, 1.5940 in LTB
Mi Item #03553596
MFR #49126

Mfr description
T602306 B106 3-3/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.34/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 30
  • Bore Diameter
    3.3750 in
  • Bore Size
    3.3750 in
  • Hub Contact Pressure
    19144
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    33559 lbs
  • Outside Diameter  
    4.9210 in
  • Screw Size
    M10 x 30
  • Weight
    4.300 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    T602306
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    4719 ft lb
  • Number Of Locking Screws
    9
  • UPC_NO
    662345061056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)