Motion
47322
Keyless Bushings - B106 Series, 4.0000 in ID, 5.7090 in OD, 1.7720 in LTB
Mi Item #03553599
MFR #47322
Price$297.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 4.0000 in ID, 5.7090 in OD, 1.7720 in LTB
Mi Item #03553599
MFR #47322

Mfr description
B602400 B106 4" KEYLESS LOCKING ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.67/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 35
  • Bore Diameter
    4.0000 in
  • Bore Size
    4.0000 in
  • Hub Contact Pressure
    20258
  • Length Through Bore  
    1.7720 in
  • Maximum Transmitted Thrust
    44627 lbs
  • Outside Diameter  
    5.7090 in
  • Overall Length
    1.7720 in
  • Screw Size
    M12x35
  • Weight
    6.000 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    105 ft lb
  • Manufacturer Catalog Number
    B602400
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    7438 ft lb
  • Number Of Locking Screws
    8
  • Series
    B106
  • Transmissible Axial Force
    44627 lbf
  • UPC_NO
    662345044547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)