Motion
T602412
Keyless Bushings - B106 Series, 4.7500 in ID, 6.4960 in OD, 1.7720 in LTB
MI ITEM #03553600
MFR #T602412
List Price$583.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 4.7500 in ID, 6.4960 in OD, 1.7720 in LTB
MI ITEM #03553600
MFR #T602412

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$583.60/each for your price

Overview

Mfr description
T602412 B106 4-3/4" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    9936 ft lb
  • Maximum Transmitted Thrust
    50205 lbs
  • Number Of Locking Screws
    9
  • Screw Size
    M12 x 35
  • Hub Contact Pressure
    20028 psi
  • Series
    B106
  • Manufacturer Product Page
  • Installation Torque
    105 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T602412
  • Weight
    7.100 lbs
  • UPC_NO
    662345061087
  • Bore Diameter
    4.7500 in
  • Bore Size
    4.7500 in
  • Bolt Size
    M12 x 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text