Motion
49132
Keyless Bushings - B106 Series, 5.0000 in ID, 7.0870 in OD, 2.1650 in LTB
MI ITEM #03553601
MFR #49132
Price$699.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 5.0000 in ID, 7.0870 in OD, 2.1650 in LTB
MI ITEM #03553601
MFR #49132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$699.27/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 40
  • Bore Diameter
    5.0000 in
  • Bore Size
    5.0000 in
  • Hub Contact Pressure
    19106 psi
  • Length Through Bore  
    2.1650 in
  • Maximum Transmitted Thrust
    68327 lbs
  • Outside Diameter  
    7.0870 in
  • Overall Length
    2.1650 in
  • Screw Size
    M14 x 40
  • Weight
    11.000 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    166 ft lb
  • Manufacturer Catalog Number
    T602500
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    14235 ft lb
  • Number Of Locking Screws
    9
  • Series
    B106
  • Transmissible Axial Force
    68327 lbs
  • UPC_NO
    662345061100

Overview

Mfr description
T602500 B106 5" KEYLESS LOCKING ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text