Motion
49109
Keyless Bushings - B106 Series, 0.6250 in ID, 1.2600 in OD, 1.5940 in LTB
Mi Item #03553602
MFR #49109
Price$61.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 0.6250 in ID, 1.2600 in OD, 1.5940 in LTB
Mi Item #03553602
MFR #49109

Mfr description
T602010 B106 5/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.94/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M4 x 12
  • Bore Diameter
    0.6250 in
  • Bore Size
    0.6250 in
  • Hub Contact Pressure
    8007 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    2096 lbs
  • Outside Diameter  
    1.2600 in
  • Screw Size
    M4 x 12
  • Weight
    0.600 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    3.5 ft lb
  • Manufacturer Catalog Number
    T602010
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    55 ft lb
  • Number Of Locking Screws
    4
  • Series
    B106
  • Transmissible Axial Force
    2096 lbs
  • UPC_NO
    662345060899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)