Motion
47326
Keyless Bushings - B106 Series, 5.9375 in ID, 7.8740 in OD, 2.1650 in LTB
Mi Item #03553603
MFR #47326
Price$730.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 5.9375 in ID, 7.8740 in OD, 2.1650 in LTB
Mi Item #03553603
MFR #47326

Mfr description
B602515 B106 5-15/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$730.29/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 40
  • Bore Diameter
    5.9375 in
  • Bore Size
    5.9375 in
  • Hub Contact Pressure
    19106 psi
  • Length Through Bore  
    2.1650 in
  • Maximum Transmitted Thrust
    75918 lbs
  • Outside Diameter  
    7.8740 in
  • Screw Size
    M14 x 40
  • Weight
    12.200 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    168 ft lb
  • Manufacturer Catalog Number
    B602515
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    18782 ft lb
  • Number Of Locking Screws
    10
  • Series
    B106
  • Transmissible Axial Force
    75918 lbf
  • UPC_NO
    662345044585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)