Motion
B602507
Keyless Bushings - B106 Series, 5.4375 in ID, 7.4800 in OD, 2.1650 in LTB
MI ITEM #03553604
MFR #B602507
Your Price$714.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 5.4375 in ID, 7.4800 in OD, 2.1650 in LTB
MI ITEM #03553604
MFR #B602507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$714.07/each(List $954.20)

Overview

Mfr description
B602507 B106 5-7/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    15480 ft lb
  • Maximum Transmitted Thrust
    68327 lbs
  • Number Of Locking Screws
    9
  • Screw Size
    M14 x 40
  • Hub Contact Pressure
    18101 psi
  • Series
    B106
  • Manufacturer Product Page
  • Installation Torque
    167 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B602507
  • Weight
    12.100 lbs
  • UPC_NO
    662345044578
  • Bore Diameter
    5.4375 in
  • Bore Size
    5.4375 in
  • Bolt Size
    M14 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text