Motion
49086
Flanged Locking Assembly - B106 Series, 63 mm ID, 95 mm OD
Mi Item #03553605
MFR #49086
Price$151.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B106 Series, 63 mm ID, 95 mm OD
Mi Item #03553605
MFR #49086

Mfr description
T601063 B106 63MM X 95MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.61/each

Specifications

Dimensions

  • Bolt Size
    M8 x 25
  • Bore Diameter
    63 mm
  • Hub Contact Pressure
    18854.9 psi
  • Maximum Transmitted Thrust
    20858.9 lbf
  • Outside Diameter  
    95 mm
  • Overall Length
    1.3583 in
  • Screw Size
    M8 x 25
  • Thickness
    1.36 in
  • Weight
    2.1 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    41 N-m
  • Maximum Transmitted Torque
    2923 N-m
  • Number Of Locking Screws
    9
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Series
    B106
  • Transmissible Axial Force
    20858.9 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)