Motion
47327
Keyless Bushings - B106 Series, 6.4375 in ID, 8.8580 in OD, 2.5590 in LTB
Mi Item #03553606
MFR #47327
Price$1,426.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 6.4375 in ID, 8.8580 in OD, 2.5590 in LTB
Mi Item #03553606
MFR #47327

Mfr description
B602607 B106 6-7/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,426.97/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 40
  • Bore Diameter
    6.4375 in
  • Bore Size
    6.4375 in
  • Hub Contact Pressure
    15748 psi
  • Length Through Bore  
    2.5590 in
  • Maximum Transmitted Thrust
    91102 lbs
  • Outside Diameter  
    8.8580 in
  • Overall Length
    2.5590 in
  • Screw Size
    M14 x 40
  • Weight
    19.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    169 ft lb
  • Manufacturer Catalog Number
    B602607
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    24436 ft lb
  • Number Of Locking Screws
    12
  • Series
    B106
  • Transmissible Axial Force
    91102 lbs
  • UPC_NO
    662345044592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)