Motion
49135
Keyless Bushings - B106 Series, 7.9375 in ID, 10.2360 in OD, 2.5590 in LTB
Mi Item #03553607
MFR #49135
Price$1,238.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 7.9375 in ID, 10.2360 in OD, 2.5590 in LTB
Mi Item #03553607
MFR #49135

Mfr description
T602715 B106 7-15/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,238.26/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 40
  • Bore Diameter
    7.9375 in
  • Bore Size
    7.9375 in
  • Hub Contact Pressure
    17035 psi
  • Length Through Bore  
    2.5590 in
  • Maximum Transmitted Thrust
    113878 lbs
  • Outside Diameter  
    10.2360 in
  • Overall Length
    2.5590 in
  • Screw Size
    M14 x 40
  • Weight
    22.600 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    166 ft lb
  • Manufacturer Catalog Number
    T602715
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    37663 ft lb
  • Number Of Locking Screws
    15
  • Series
    B106
  • Transmissible Axial Force
    113878 lbs
  • UPC_NO
    662345061131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)