Motion
B602707
Keyless Bushings - B106 Series, 7.4375 in ID, 9.8430 in OD, 2.5590 in LTB
MI ITEM #03553608
MFR #B602707
Your Price$1,202.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 7.4375 in ID, 9.8430 in OD, 2.5590 in LTB
MI ITEM #03553608
MFR #B602707

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,202.19/each(List $1,659.03)

Overview

Mfr description
B602707 B106 7-7/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    35290 ft lb
  • Maximum Transmitted Thrust
    113878 lbs
  • Number Of Locking Screws
    15
  • Screw Size
    M14x40
  • Hub Contact Pressure
    17717 psi
  • Series
    B106
  • Manufacturer Product Page
  • Installation Torque
    166 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B602707
  • Weight
    22.200 lbs
  • UPC_NO
    662345044615
  • Bore Diameter
    7.4375 in
  • Bore Size
    7.4375 in
  • Bolt Size
    M14 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text