Motion
49136
Flanged Locking Assembly - B106 Series, 10.236 in ID, 10.5910 in OD
Mi Item #03553609
MFR #49136
Price$1,319.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B106 Series, 10.236 in ID, 10.5910 in OD
Mi Item #03553609
MFR #49136

Mfr description
T602800 B106 8" KEYLESS LOCKING ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,319.69/each

Specifications

Dimensions

  • Bolt Size
    M14 x 40
  • Bore Diameter
    10.236 in
  • Hub Contact Pressure
    17035 psi
  • Maximum Transmitted Thrust
    113878 lbf
  • Outside Diameter  
    10.5910 in
  • Overall Length
    65 mm
  • Screw Size
    M14 x 40
  • Weight
    21 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    166 lb-ft
  • Maximum Transmitted Torque
    37959 ft-lbs
  • Number Of Locking Screws
    15
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Series
    B106
  • Transmissible Axial Force
    113878 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)