Motion
T121024
Keyless Bushings - B112 Series, 24 mm ID, 55 mm OD, 40 mm LTB
MI ITEM #03553610
MFR #T121024
Your Price$184.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 24 mm ID, 55 mm OD, 40 mm LTB
MI ITEM #03553610
MFR #T121024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$184.47/each(List $254.57)

Overview

Mfr description
T121024 B112 24MM X 55MM KEYLESS

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    14151.5 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    755 Nm
  • Maximum Transmitted Thrust
    62949 N
  • Number Of Locking Screws
    6
  • Screw Size
    M6x35
  • Hub Contact Pressure
    18275 psi
  • Overall Length
    32 mm
  • Series
    B112
  • Manufacturer Product Page
  • Installation Torque
    16 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T121024
  • Weight
    1.000 lbs
  • UPC_NO
    662345057370
  • Bore Diameter
    24 mm
  • Bolt Size
    M6 x 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text