Motion
T121280
Keyless Bushings - B112 Series, 280 mm ID, 355 mm OD, 177 mm LTB
Mi Item #03553611
MFR #T121280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 280 mm ID, 355 mm OD, 177 mm LTB
Mi Item #03553611
MFR #T121280

Mfr description
T121280 B112- 280 X 355 LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M20 x 130
  • Bore Diameter
    280 mm
  • Hub Contact Pressure
    146
  • Length Through Bore  
    177 mm
  • Maximum Transmitted Thrust
    2578456 N
  • Outside Diameter  
    355 mm
  • Overall Length
    177 mm
  • Screw Size
    M20 x 130

Details

  • Flange Type
    Flangeless
  • Installation Torque
    678 Nm
  • Manufacturer Catalog Number
    T121280
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    360984 N-m
  • Number Of Locking Screws
    18
  • Series
    B112
  • Transmissible Axial Force
    579659.8 lbf
  • UPC_NO
    662345057554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)