Motion
T121300
Keyless Bushings - 300 mm ID, 177 mm LTB
Mi Item #03553612
MFR #T121300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 300 mm ID, 177 mm LTB
Mi Item #03553612
MFR #T121300

Mfr description
T121300 B112- 300 X 375 LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M20 x 130
  • Bore Diameter
    300 mm
  • Hub Contact Pressure
    154
  • Length Through Bore  
    177 mm
  • Maximum Transmitted Thrust
    2864951 N
  • Outside Diameter  
    375 mm
  • Screw Size
    M20 x 130

Details

  • Installation Torque
    678 Nm
  • Manufacturer Catalog Number
    T121300
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    429743 N-m
  • UPC_NO
    662345057561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)