Motion
T151300
Keyless Bushings - 300 mm ID, 111 mm LTB
MI ITEM #03553618
MFR #T151300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 300 mm ID, 111 mm LTB
MI ITEM #03553618
MFR #T151300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T151300 B115- 300 X 375 LOCKING ASSY

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    248087 N-m
  • Maximum Transmitted Thrust
    1653915 N
  • Screw Size
    M20 x 90
  • Hub Contact Pressure
    154
  • Manufacturer Product Page
  • Installation Torque
    678 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T151300
  • UPC_NO
    662345058421
  • Bore Diameter
    300 mm
  • Bolt Size
    M20 x 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text