Motion
T151320
Keyless Bushings - 320 mm ID, 136 mm LTB
Mi Item #03553619
MFR #T151320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 320 mm ID, 136 mm LTB
Mi Item #03553619
MFR #T151320

Mfr description
T151320 B115- 320 X 405 LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M20 x 110
  • Bore Diameter
    320 mm
  • Hub Contact Pressure
    150
  • Length Through Bore  
    136 mm
  • Maximum Transmitted Thrust
    2205220 N
  • Outside Diameter  
    405 mm
  • Screw Size
    M20 x 110

Details

  • Installation Torque
    678 Nm
  • Manufacturer Catalog Number
    T151320
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    352835 N-m
  • UPC_NO
    662345058438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)