Motion
T151340
Keyless Bushings - 340 mm ID, 136 mm LTB
MI ITEM #03553620
MFR #T151340
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 340 mm ID, 136 mm LTB
MI ITEM #03553620
MFR #T151340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T151340 B115- 340 X 425 LOCKING ASSY

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    374887 N-m
  • Maximum Transmitted Thrust
    2205220 N
  • Screw Size
    M20 x 110
  • Hub Contact Pressure
    143
  • Manufacturer Product Page
  • Installation Torque
    678 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T151340
  • UPC_NO
    662345058445
  • Bore Diameter
    340 mm
  • Bolt Size
    M20 x 110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text