Motion
T151380
Keyless Bushings - 380 mm ID, 160 mm LTB
MI ITEM #03553622
MFR #T151380
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 380 mm ID, 160 mm LTB
MI ITEM #03553622
MFR #T151380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T151380 B115- 380 X 475 LOCKING ASSY

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    518850 N-m
  • Maximum Transmitted Thrust
    2730791 N
  • Screw Size
    M22 x 130
  • Hub Contact Pressure
    127
  • Manufacturer Product Page
  • Installation Torque
    915 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T151380
  • UPC_NO
    662345058469
  • Bore Diameter
    380 mm
  • Bolt Size
    M22 x 130

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text