Motion
48864
Keyless Bushings - B115 Series, 6.0000 in ID, 8.2680 in OD, 3.2280 in LTB
Mi Item #03553624
MFR #48864
Price$1,849.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 6.0000 in ID, 8.2680 in OD, 3.2280 in LTB
Mi Item #03553624
MFR #48864

Mfr description
T152600 B115 6" KEYLESS LOCKING ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,849.71/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 70
  • Bore Diameter
    6.0000 in
  • Bore Size
    6.0000 in
  • Hub Contact Pressure
    20731 psi
  • Length Through Bore  
    3.2280 in
  • Maximum Transmitted Thrust
    137373 lbs
  • Outside Diameter  
    8.2680 in
  • Overall Length
    3.2280 in
  • Screw Size
    M12 x 70
  • Weight
    19.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    105 ft lb
  • Manufacturer Catalog Number
    T152600
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    34343 ft lb
  • Number Of Locking Screws
    16
  • Series
    B115
  • UPC_NO
    662345058612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)