Motion
T401280
Keyless Bushings - 280 mm ID, 1.5940 in LTB
Mi Item #03553626
MFR #T401280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 280 mm ID, 1.5940 in LTB
Mi Item #03553626
MFR #T401280

Mfr description
T401280 B400-280 X 355M LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M18 x 60
  • Bore Diameter
    280 mm
  • Hub Contact Pressure
    158
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    1271808 N
  • Outside Diameter  
    355 mm
  • Screw Size
    M18 x 60

Details

  • Installation Torque
    397 Nm
  • Manufacturer Catalog Number
    T401280
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    178059 N-m
  • UPC_NO
    662345059435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)